Shop All Cabinet Accessory
Nvent Hoffman
Large Folding Shelf, 12.00x18.00, Gray,
Mfr # AA61SHLF1218
Zoro # G5865844
product price: $407.40
/ea
Free Shipping & Returns
$407.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Sub-Category Shelves, Keyboard Trays and Gland Plates
- Height 12 in
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AA61SHLF1218
- Zoro # G5865844
- UPC # 783510268572
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 12 in |
Width | 18 in |
Size | 12 x 18 in |
Details
Item | Large Folding Shelf,12.00x18.00,Gray, |
Material | Mild Steel |
Finish | Powder Coated |
Sub-Category | Shelves, Keyboard Trays and Gland Plates |
Gauge | 14 ga |
Features | Dust-Resistant |
Color | Gray |
NEMA Enclosure Type | 12 |
Application | Indoor |
Thickness | 14 ga / 1.9 mm |
Load Capacity | 150 lb |
Weight | 11.40 lb |
Max Distributed Load Rating | 150 lb / 68 kg |
Description
Large Folding Shelf,12.00x18.00,Gray,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 208V AC (9070TF500D3)
- KRAUS & NAIMER 3P 25A Amp 600VAc NonFusible Disconnect Switch (KG20B.K300-920.E)
- AC WORKS 30A 3-Phase 250V NEMA L15-30P Locking Plug to L6-30R 30A 250V Locking Connector (ADL1530L630)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (5WHG1)
- NVENT HOFFMAN Type 1 Pull Box Perforated Panel, Fits 6 (PB66PP)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x149mm, Polycar (Q181815PCECC)
- NVENT HOFFMAN Panels, Fits 400x300mm, Steel (Q4030PI)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x27.95, (PTHS242428G4A)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 10x10x36, Gr (AT101036)
- NVENT HOFFMAN Pole-Mount Kit, fits B=16.00, Stainless Steel (CPMK16)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Lt. Gray, ABS (HG0900504)
- Nvent Hoffman Cabinet Accessory