Shop All Cabinet Accessory
Nvent Hoffman
Ladder Rack Straight Sections (cULus Classified), White, Steel
Mfr # LSS12W
Zoro # G6831257
product price: $142.59
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$142.59
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Gauge 16 ga
- Color White
- Thickness 16 ga / 1.52 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # LSS12W
- Zoro # G6831257
- UPC # 783510299132
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Ladder Rack Straight Sections (cULus Cla |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 16 ga |
Color | White |
Thickness | 16 ga / 1.52 mm |
Weight | 24 lb |
Description
Ladder Rack Straight Sections (cULus Cla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pnlbd Int Nq 400A Mlo 84 Ckt 3P Cu, 400 A, 240 V AC || 48 V DC (NQ484L4C)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-30-BIN)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #8 Stud PK1000 (PV14-8F-M)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90341 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 120VAC (90341)
- NVENT HOFFMAN Hazardous Location Heaters, 115v 50/60Hz, Aluminum (DAHHL6001A)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway (F44G60)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 8.00x8.00x72 (F88G72)
- NVENT HOFFMAN Qline D, Type 4x, 122x120x85mm, Abs (Q12129ABD)
- NVENT HOFFMAN Screw Package, #10-32, Steel (AS1032250)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 20.00x16 (CSPB2016)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 12.00x10 (A12104DL)
- Nvent Hoffman Cabinet Accessory