Shop All Cabinet Accessory
Nvent Hoffman
Ladder Rack Straight Sections, Culus Cla
Mfr # LSS6BLK
Zoro # G5811698
product price: $163.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$163.99
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Gauge 16 ga
- Color Black
- Thickness 16 ga / 1.52 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # LSS6BLK
- Zoro # G5811698
- UPC # 783510100230
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Ladder Rack Straight Sections,Culus Cla |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 16 ga |
Color | Black |
Thickness | 16 ga / 1.52 mm |
Weight | 18 lb |
Description
Ladder Rack Straight Sections,Culus Cla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNECTICUT ELECTRIC RV Power Oulet, 50A (CESMPS54HR)
- SOUTHWIRE UL SJEOOW Portable Cord, 12 AWG, 65 Strand, 3C, TPE, Black, Sold by the FT (55039602)
- NVENT HOFFMAN Continuous Hinge with Clamps CH, Type 12, 14.00x12.00x6.00, Gray, Stee (A1412CHS)
- IDEAL Mechanical Conn, Set Screw, 14-20AWG, PK100 (30-210)
- NVENT HOFFMAN Concept Hmi, Type 4,400x500x120mm, Lt G (CP405012)
- NVENT HOFFMAN Galvanized Closure Plate, With and Without Knockouts, 12.00x12.00, Ste (F1212GCPNKGV)
- NVENT HOFFMAN Stainless Steel Latches, Padlockable S (AQRLSS6)
- NVENT HOFFMAN Wall-Mount Solar Shields, 16.00x16.00x11.75, White, Galvanized (SW1MGLWH)
- NVENT HOFFMAN Handle Options, Fits Dl Wall-Mtg., Stee (DL36)
- NVENT HOFFMAN Qline E, Type 4x, 175x125x74mm, Polycarb (Q18138PCECC)
- NVENT HOFFMAN Qline D, Type 4x, 240x160x90mm, Polycarb (Q24169PCD)
- Nvent Hoffman Cabinet Accessory