Shop All Cabinet Accessory
Nvent Hoffman
Ladder Rack Straight Sections (cULus Cla
Mfr # LSS18W
Zoro # G5868958
product price: $164.90
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$164.90
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Gauge 16 ga
- Color White
- Thickness 16 ga / 1.52 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # LSS18W
- Zoro # G5868958
- UPC # 783510299149
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Ladder Rack Straight Sections (cULus Cla |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 16 ga |
Color | White |
Thickness | 16 ga / 1.52 mm |
Weight | 28 lb |
Description
Ladder Rack Straight Sections (cULus Cla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11LC2E)
- NVENT HOFFMAN Tee, 2.50x2.50, Gray, Steel (F22WT)
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK1000 (PLT1.5I-M00)
- DROSSBACH Corrugated Tubing, PE, 2-1/2 in., 500 ft (212PEBSX0000XGS)
- NVENT HOFFMAN Wiring Trough, Nema Type 3r, 6.00x6.00x1 (A6618RT)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 14.00x8.00x6.00, Gray, Mild Stee (A14086CHNF)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 12.00x12.00x6.00, SS Type (A1212CHEMCSS)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F22W24)
- NVENT HOFFMAN Galvanized Closure Plate, With and Witho (F88GCPNKGV)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE18X18X6SSNK)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0526413)
- Nvent Hoffman Cabinet Accessory