Shop All Cabinet Accessory
Nvent Hoffman
Ladder Rack Straight Sections, Culus Cla
Mfr # LSS18BLK
Zoro # G5811804
product price: $169.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$169.99
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Black
- Gauge 16 ga
- Thickness 16 ga / 1.52 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # LSS18BLK
- Zoro # G5811804
- UPC # 783510100322
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Ladder Rack Straight Sections,Culus Cla |
Material | Mild Steel |
Finish | Powder Coated |
Color | Black |
Gauge | 16 ga |
Thickness | 16 ga / 1.52 mm |
Weight | 25 lb |
Description
Ladder Rack Straight Sections,Culus Cla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable KontrolĀ® - Nylon Plastic Cable Clamps - 1-1/2" Diameter - 100 pcs - Natural White (CCUC9-150-C-NATURAL)
- KLEIN TOOLS 110 Punchdown Blade (VDV427-015-SEN)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 3A, 600V AC, Non-Indicating (CCMR003)
- GARDNER BENDER Wire Connector, Gray, PK100 (10-001)
- NVENT HOFFMAN VERSARACK, 50.59x20.91x24.29, Black, Steel (E19SWM25U24)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1326413)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Filters, fits 6 in. Pkg (TFLT6UL12)
- NVENT HOFFMAN Qline D, Type 4x, 160x80x85mm, Abs (Q1689ABDCC)
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick (A24H2408GQRLP3PT)
- NVENT HOFFMAN COMLINE, Type 4X, 600x600x200mm, Gray, Aluminum (ECL606020)
- NVENT HOFFMAN Thermoelectric Temperature Controller, 10.00x8.25x6.13 (TEC24VCNTLRN)
- Nvent Hoffman Cabinet Accessory