Shop All Conduit Fittings
Nvent Hoffman
LADDER RACK STRAIGHT SECTIONS, 10' L X 18"W TUBULAR, BLACK
Mfr # LSS18BLK
Zoro # G1176708
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Jet Black
- Overall Length 120-1/4 in
- Finish Powder Coated
- Material Mild Steel
- Type Ladder Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # LSS18BLK
- Zoro # G1176708
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 120-1/4 in |
Height (In.) | 1-3/4 in |
Width | 18 in |
Details
Color | Jet Black |
Finish | Powder Coated |
Material | Mild Steel |
Type | Ladder Rack |
Thickness | 16 ga |
Components | Straight Section |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Lmt Swtch Hd, Rllr Lvr, Sd, 1.57 to 3.35 In (ZCKD41)
- SCHNEIDER ELECTRIC IEC Control Relay3NO/2NC480VAC10A (CAD32T7)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 1-1/4” Inch Diameter – 50’ Feet Long – Black (FRPPWL1.25)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASE10X8X4)
- RACO Reducing Bushing, 2" to 1-1/4" Conduit Sz (1155)
- KILLARK Fitting, Sealing, 1/2in (ENY-1)
- RACO Sealing Locknut, 4", Steel (1211)
- CALBRITE Bushing, Reducing, 3/4 to 1in., 316 SS (S61000FB07)
- RACO Offset Nipple, 1-1/4", Die Cast Zinc (1455)
- RACO Locknut, 2", Steel, Non Ul (1198)
- ZORO SELECT Connector, Flex Conduit, Straight, 1 1/4 In (5UGW1)
- Nvent Hoffman Conduit Fittings