Shop All Enclosure Covers & Accessories
Nvent Hoffman
L Joining Bracket, Side to Side, Steel
Mfr # PJB2F
Zoro # G6833357
product price: $109.61
/ea
Free Shipping & Returns
$109.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.50 in
- Width 5 in
- Length 7 in
- Material Steel
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PJB2F
- Zoro # G6833357
- UPC # 783510308292
- Country of Origin Mexico
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.50 in |
Width | 5 in |
Length | 7 in |
Details
Item | Joining Bracket |
Material | Steel |
Color | Unpainted |
Finish | Plated |
Thickness | 10 ga / 3.4 mm |
Thickness (T) (millimetre) | 3.4 |
Modification Services | Yes |
Thickness (T) (gauge) | 10 |
Description
L Joining Bracket,Side to Side,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS SB120 DUST COVER BLACK (134G4)
- MULBERRY Number of Gangs: 1 Steel, Ivory (99151)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.11 to 4 In. Arm L (ZCY44)
- SQUARE D Panelboard Encl/Box Type 3R/12 26H 20W (MH26WP)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 36x36, SS Type 3 (A36P36SS6)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Light Gray (HP50LG)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- Nvent Hoffman Enclosure Covers & Accessories