Shop All Cabinet Accessory
Nvent Hoffman
L-Bracket Kit, Steel
Mfr # LLB
Zoro # G5811978
$23.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Zinc Plated
- Color Unpainted
- Thickness 0.19 in / 5 mm
- Weight 0.60 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # LLB
- Zoro # G5811978
- UPC # 783510100872
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | L-Bracket Kit,Steel |
Material | Mild Steel |
Finish | Zinc Plated |
Color | Unpainted |
Thickness | 0.19 in / 5 mm |
Weight | 0.60 lb |
Description
L-Bracket Kit,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 2 kVA, 115°C, 120V AC, 240/480V AC (31EG94)
- VYNCKIER Enclosure (VJ606HWPL1)
- MONOPRICE Cat5E 24AWG Utp Patch Cable, 5 ft.Black (11352)
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows (811)
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x460 (LWC234616)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x24.02, (PTHS242424X)
- NVENT HOFFMAN National Grid Current Transformer, Hinged Cover, Type 3R, 36.00x36.00x (A363611NGCT)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 10.00x10.00x48.00, Steel (A101048RT)
- NVENT HOFFMAN Door Panels, Fits 35.00x45.00, White, St (CP3545)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 36.30x23.62x27.95, (PTHW362428G2A)
- NVENT HOFFMAN Qline D, Type 4x, 122x120x85mm, Abs (Q12129ABD)
- Nvent Hoffman Cabinet Accessory