Shop All Electrical Box Hardware
Nvent Hoffman
Knob Latch, Latch Accessory, Zinc
Mfr # LLKWK
Zoro # G2804901
product price: $74.85
/ea
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Latch
- Material Zinc
- Length 7.25 in
- Width 5 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # LLKWK
- Zoro # G2804901
- UPC # 783510358082
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 7.25 in |
Width | 5 in |
Height | 1.00 inch |
Details
Item | Knob Latch |
Accessory Type | Latch |
Material | Zinc |
Color | Black |
Finish | Black |
Application | Latch with Key To Replace Quarter Turn Latch |
For Use With | Type 12 Enclosures |
Includes | (2) keys |
Sub-Category | Locking Accessories |
Description
Knob Latch, Material Die Cast, Finish Black, For Use With Type 12 Enclosures, Sub-Category Locking Accessories, Application Latch with Key To Replace Quarter Turn Latch, Includes (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2RB14)
- PEPPERL FUCHS Connector Cordset Cable (V1-W-5M-PVC)
- L.H. DOTTIE L.H. Dottie 1/2'' Universal Offset Strut Strap, 50PK (OSS50)
- NVENT CADDY Mounting Bracket, Bracket Accessory, 2 Gang, Steel (C6)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 14 Gang, Steel (A16P10)
- NVENT HOFFMAN Keylock Handle Kit, Kit Accessory, Steel (CWHK)
- NVENT HOFFMAN Pedestal Swivel, Swivel Accessory, Aluminum (ASWV44)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 14 Gang, Steel (A8P6G)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 14 Gang, Steel (A12P6)
- NVENT HOFFMAN Padlock Handle, Handle Accessory, Steel (CWHPTO)
- L.H. DOTTIE Knockout Seal, Snap In Accessory, Carbon Steel, Box (KO75)
- Nvent Hoffman Electrical Box Hardware