Shop All Cabinet Accessory
Nvent Hoffman
Keylocking Quarter-Turn Wing Knob, Black
Mfr # PTWK
Zoro # G5863629
product price: $31.14
/ea
$31.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Textured
- For Use With AccessPlus, Comline, ProTek, L-Box, D-Box
- Color Black
- Weight 0.32 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PTWK
- Zoro # G5863629
- UPC # 783510240769
- Country of Origin China
- Category Cabinet Accessory
Details
Item | Keylocking Quarter-Turn Wing Knob,Black |
Material | Mild Steel |
Finish | Textured |
For Use With | AccessPlus, Comline, ProTek, L-Box, D-Box |
Color | Black |
Weight | 0.32 lb |
Description
Keylocking Quarter-Turn Wing Knob,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP Cable Tie Base, 2-Way, Blue, PK100 (TC5342A-NDT)
- OMRON Electronic Timer, 7 Days, (2) SPST-NO (H5L-A)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BH53)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (2FA)
- NVENT HOFFMAN Wall-Mount Solar Shields, 20.00x20.00x11.75, White, Galvanized (SW2MGLWH)
- NVENT HOFFMAN Touch-Safe Heaters, 3.90x1.50x3.00, Black, Polycarbonate (DAH201TS)
- NVENT HOFFMAN Hinge-Cover Wifi, Type 4x, 16.00x14.00x8 (D16148CHSCFGWP)
- NVENT HOFFMAN Electronic Hygrotherm (ATEMHUM)
- NVENT HOFFMAN Rack Panels, 1Ux19.00, Lt Gray, Steel (P19RP1UP)
- NVENT HOFFMAN Hinged-Cover, Type 1, 16.00x12.00x4.00, (AHE16X12X4)
- HAMMOND 1U 12D SOLID RACK SHELF (RASU190112BK1)
- Nvent Hoffman Cabinet Accessory