Shop All Electrical Box Hardware
Nvent Hoffman
Keylock Insert, NOVAL Accessory, Steel
Mfr # CLKTM7
Zoro # G8755406
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 7.25 in
- Width 5 in
- Color Black
- Sub-Category Locking Accessories
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CLKTM7
- Zoro # G8755406
- UPC # 783510366735
- Country of Origin Germany
- Category Electrical Box Hardware
Dimensions
Length | 7.25 in |
Width | 5 in |
Height | 0.50 inch |
Size | 7mm Triangle in |
Details
Item | Keylock Insert |
Material | Steel |
Color | Black |
Sub-Category | Locking Accessories |
Finish | Chrome |
Application | Lock Enclosure |
For Use With | Fusion G7(TM) Enclosures |
Description
Keylock Insert, Finish Chrome, For Use With Fusion G7(TM) Enclosures, Sub-Category Locking Accessories, Application Lock Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Rlay, 12 to 240VAC/DC, 15A, SPDT (TE-8816U)
- DOLPHIN COMPONENTS 0.89" Cable Tie NAT PK 1000 (DC-LPM-4)
- ABB CA5-10, A AUX BLK 1NO (CA5-10)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (22967401)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A16N12P)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A12N12P)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Stainless Steel (A36P30SS6)
- NVENT HOFFMAN Pedestal Column, NOVAL Accessory, Steel (A66CCOL)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A6P4)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A30P30)
- WIEGMANN Handle (WAL3B)
- Nvent Hoffman Electrical Box Hardware