Shop All Electrical Box Hardware
Nvent Hoffman
Keylock Handle Kit, NOVAL Accessory, Steel
Mfr # CWHK
Zoro # G2804825
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 8 in
- Width 5 in
- Depth 1.52 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CWHK
- Zoro # G2804825
- UPC # 783510340254
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 8 in |
Width | 5 in |
Depth | 1.52 in |
Height (H) (inch) | 2.5 |
Height (H) (millimetre) | 64 |
Height | 1.25 inch |
Details
Item | Keylock Handle Kit |
Material | Steel |
Color | Black |
For Use With | Concept(TM) Enclosures |
Application | Locking The Enclosure |
Sub-Category | Locking Accessories |
Finish | Powder Coated |
Description
Keylock Handle Kit, For Use With Concept(TM) Enclosures, Sub-Category Locking Accessories, Application Locking The Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push-Button, 22 mm, Green, Red (XB5AL734155)
- EATON Limit Switch Head, Rotry Lvr, Side, 1.29 In (LS-XRL)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSD Box, 2 Gang, Malleable Iron (FSD-2-75)
- HUBBELL 4 Wire Industrial Straight Blade Plug 125/250VAC 30A (HBL9431C)
- NVENT HOFFMAN Panel Kit, NOVAL Accessory, Steel (ANADFK)
- NVENT HOFFMAN Foot Kit, NOVAL Accessory, Steel (CMFK)
- NVENT HOFFMAN Vent Kit, NOVAL Accessory, Composite (XPV32)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A6P6AL)
- NVENT HOFFMAN Door Stop Kit, NOVAL Accessory, Steel (ALGDSTOP2)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A30P24G)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P0606)
- Nvent Hoffman Electrical Box Hardware