Shop All Conduit Fittings
Nvent Hoffman
JUNCTION SPLICE KIT - BLACK
Mfr # LJSKB
Zoro # G1195285
Sold in multiples of 5 for $104.75
$104.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Jet Black
- Overall Length 7.50 in
- Finish Powder Coated
- Height (In.) 1.72 in
- Thickness 12 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # LJSKB
- Zoro # G1195285
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 7.50 in |
Height (In.) | 1.72 in |
Width | 2.44 in |
Depth | 2.44 in / 62 mm |
Height | 1.72 in / 44 mm |
Details
Color | Jet Black |
Finish | Powder Coated |
Thickness | 12 ga |
Type | Ladder Rack |
Material | Mild Steel |
Components | Splice |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Climaguard Air-To-Air Indoor, 20.00x7.50 (XR200426012)
- HUBBELL Straight Blade Connector, 20A, 125VAC (HBL53CM69C)
- CONDOR USA Pressure Switch Cover with Auto/Off Knob (H3-EA-UL)
- BLACKBURN Mechanical Conn, Strght Tang, 4 to 14 AWG (STC0414)
- CALCONDUIT Elbow, 3/4 in., 45 Degree, GRC (876782)
- RACO Combination Coupling, 3/4" Conduit (1943)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1/2" Trade (230-SG)
- ABB Conduit Fitting, 90 Deg, Non Insul, 3/8 In (321-TB)
- CANTEX Elbow, 90 Degree, 3 In Conduit, PVC, 25 In L (5133830)
- CARLON Expansion Joint 1-1/2 Inch (E945H)
- RACO Noninsulated Connector, 2 In., 45 Deg (3448)
- Nvent Hoffman Conduit Fittings