Shop All Cabinet Accessory
Nvent Hoffman
Junction Box, 8.00x8.00, Gray, Steel
Mfr # F88LJ
Zoro # G6779423
original price:
$727.58
21% off
new price: $568.42
/ea
Free Shipping & Returns
$568.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Size 8 in x 8 in
- Gauge 14 ga
- NEMA Enclosure Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F88LJ
- Zoro # G6779423
- UPC # 783510193508
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 8 in x 8 in |
Width | 8 in |
Height | 8 in |
Removable Panel Size | 14.75 x 12.88 in / 375 x 327 mm |
Details
Item | Junction Box,8.00x8.00,Gray,Steel |
Material | Mild Steel |
Finish | Galvanized |
Gauge | 14 ga |
NEMA Enclosure Type | 12 |
Color | Gray |
Application | Indoor |
Features | Dust-Resistant |
Thickness | 14 ga / 1.9 mm |
Standards | Certified by Canadian Standards Association. |
Type | Junction Box |
Weight | 37.70 lb |
Sealing Plate Quantity | 1 |
Protection Rating | NEMA Type 12; IP54 |
Sealing Plate Type | Flat |
Description
Junction Box,8.00x8.00,Gray,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, 15 A Amps, 125VAC, Duplex Outlet, 5-15R, Black (BR15-E)
- SQUARE D Load Center Cover, Surface Mount, 125 A Amps, 19.12 in L, 15.44 in W, Non-Vented, 16 Spaces, NEMA 1 (QOC16US)
- L.H. DOTTIE L.H. Dottie 1/2'' 90 Degree Die Cast Liquid Tight Connector, 10PK (LT9050)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 0.80A, 300V AC, 10kA at 300V AC (GMF-8/10)
- NVENT HOFFMAN Horizontal Ground Bar Kits, 1.00x19.25 (DG19)
- NVENT HOFFMAN Hol-Sealers Hole Seals, 5.12 dia., SS Ty (AS400SS)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 1 Point, Black, Zinc (AL2ACCWBLK)
- NVENT HOFFMAN Panels for Junction Boxes, 20x16, White, Mild Steel (A20P16J)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 6x6x36, Gray, Steel (AT6636)
- NVENT HOFFMAN Qline D, Type 4x, 200x120x85mm, Abs (Q20129ABD)
- NVENT HOFFMAN Qline D, Type 4x, 200x120x85mm, Polycarb (Q20129PCD)
- Nvent Hoffman Cabinet Accessory