Shop All Cabinet Accessory
Nvent Hoffman
Junction Box, 6.00x6.00, Gray, Steel
Mfr # F66LJ
Zoro # G5847416
original price:
$561.00
16% off
new price: $466.57
/ea
Free Shipping & Returns
$466.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Color Gray
- Width 6 in
- Size 6 in x 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F66LJ
- Zoro # G5847416
- UPC # 783510185701
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 6 in |
Size | 6 in x 6 in |
Height | 6 in |
Removable Panel Size | 12.75 x 10.88 in / 324 x 276 mm |
Details
Item | Junction Box,6.00x6.00,Gray,Steel |
Material | Mild Steel |
Finish | Galvanized |
Color | Gray |
Gauge | 14 ga |
Features | Dust-Resistant |
Application | Indoor |
NEMA Enclosure Type | 12 |
Thickness | 14 ga / 1.9 mm |
Type | Junction Box |
Weight | 28.20 lb |
Standards | Certified by Canadian Standards Association. |
Sealing Plate Quantity | 1 |
Protection Rating | NEMA Type 12; IP54 |
Sealing Plate Type | Flat |
Description
Junction Box,6.00x6.00,Gray,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Lever Arm, 3 In. Arm L (12T866)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C440)
- NOARK Contactor 120Vac 1No+1Nc Aux (CU-22-HF-3A1A1B)
- QUICKCABLE Primary Wire, 22 Gauge, Black, 100ft. (230000-100)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Filters, fits 10 in. Pkg (TFLT10UL12)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 12.00x10 (A12104DL)
- NVENT HOFFMAN Security Dvr and 19" Rack Equipment C (DVR4U)
- NVENT HOFFMAN Elbow, Fits 6.00x6.00, Gray, Steel 90-De (F66T3R90E)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Gray, Steel (F66GCP)
- NVENT HOFFMAN Sloped Front, 500x600x600mm, Lt Gray, Steel (PST566)
- NVENT HOFFMAN Butt-Splice Kit, Culus Classified Gray (LBSKG)
- Nvent Hoffman Cabinet Accessory