Shop All Cabinet Accessory
Nvent Hoffman
Junction Box, 4.00x4.00, Gray, Steel
Mfr # F44LJ
Zoro # G5847005
original price:
$458.70
16% off
new price: $385.09
/ea
Free Shipping & Returns
$385.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Width 4 in
- Color Gray
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # F44LJ
- Zoro # G5847005
- UPC # 783510183301
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Width | 4 in |
Height | 4 in |
Size | 4 in x 4 in |
Removable Panel Size | 10.75 x 8.88 in / 273 x 225 mm |
Details
Item | Junction Box,4.00x4.00,Gray,Steel |
Material | Mild Steel |
Finish | Galvanized |
Color | Gray |
Application | Indoor |
Gauge | 14 ga |
NEMA Enclosure Type | 12 |
Features | Dust-Resistant |
Thickness | 14 ga / 1.9 mm |
Type | Junction Box |
Weight | 17.50 lb |
Standards | Certified by Canadian Standards Association. |
Sealing Plate Type | Flat |
Protection Rating | NEMA Type 12; IP54 |
Sealing Plate Quantity | 1 |
Description
Junction Box,4.00x4.00,Gray,Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 120/277V, 20A, 3-Position (HBL1557GY)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE18X12X6)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, 22mm (ZB5AV04)
- LINEMASTER Awareness Cover - Gray (522-U37)
- NVENT HOFFMAN Handles, Plastic (GPDLOCKHDL)
- NVENT HOFFMAN Pedestal with Legs, 36.00x8.00x8.00, Lt Gray, Steel (AP36L88LG)
- NVENT HOFFMAN Screw Package, #12-24, Black, Steel (ES1224B)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A10AXFN)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F4418SCSS)
- NVENT HOFFMAN Screw-Cover, Type 3R, 8.00x8.00x8.00, Steel (A8R88)
- NVENT HOFFMAN COMPACT, Type 4X, 75x80x57mm, Aluminum (CCA886)
- Nvent Hoffman Cabinet Accessory