Shop All Cabinet Accessory
Nvent Hoffman
Internal Disconnect Shield
Mfr # AID3215
Zoro # G6849597
Free Shipping & Returns
$356.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Smooth Gloss
- Sub-Category Electrical Accessories
- NEMA Enclosure Type 1
- Color OSHA Safety Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # AID3215
- Zoro # G6849597
- UPC # 783510358754
- Country of Origin United States
- Category Cabinet Accessory
Details
Item | Internal Disconnect Shield |
Material | Mild Steel |
Finish | Smooth Gloss |
Sub-Category | Electrical Accessories |
NEMA Enclosure Type | 1 |
Color | OSHA Safety Orange |
Gauge | 16 ga |
Application | Indoor |
Standards | UL 508A Listed; Type 1; File Number E482010; cUL Listed per CSA C22.2 No 94; Type 1; File Number E482010; NEMA/EEMAC Type 1; IEC 60529, IP30; This product has an open back and is intended to be mounted to the internal panel of a Type rated Industrial Control Panel. |
Thickness | 16 ga / 1.52 mm |
Weight | 32 lb |
Amperage Range | 200 - 600 A |
Description
Internal Disconnect Shield
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 1-1/2 in D, 4 in W, 4 in L, 21 cu in Capacity (190)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA17)
- IFM Wireable M8 connector (E11255)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F1212T36HC)
- NVENT HOFFMAN Screw-Cover, Type 1, 36.00x24.00x10.00, (ASE36X24X10NK)
- NVENT HOFFMAN Screw-Cover, Gasketed, Type 3, 16.00x16. (A161612GSC)
- NVENT HOFFMAN Polypro, Type 4x, 12.08x10.08x6.35, Poly (A12106PHCW)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A24H2010SS6LP3PT)
- NVENT HOFFMAN Universal U-Connector, fits 2.50x2.50, Gray, Steel (F22GUC)
- NVENT HOFFMAN Runway Center Support Kit, Fits 6.00, St (LCSK6)
- Nvent Hoffman Cabinet Accessory