Shop All Electrical Box Hardware
Nvent Hoffman
Interlock Kit, NOVAL Accessory, Steel
Mfr # AEK115NDH
Zoro # G8752213
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 5.30 in
- Width 3.7 in
- Color Unpainted
- Application Provides Positive Internal Safety Lockout On Electrical Enclosures While The Equipment is Energized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AEK115NDH
- Zoro # G8752213
- UPC # 783510359355
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 5.30 in |
Width | 3.7 in |
Height | 2.90 inch |
Size | 115 volt in |
Details
Item | Interlock Kit |
Material | Steel |
Color | Unpainted |
Application | Provides Positive Internal Safety Lockout On Electrical Enclosures While The Equipment is Energized |
For Use With | One-Door Type 4 and 4X, Two-Door Type, One-Door Type 12 Enclosures, Large Size Junction Boxes |
Sub-Category | Locking Accessories |
Standards | UL 508A Component Recognized; File No. E61997; CSA Certified; File No. 42186 |
Normal Inrush Amps @ 60 Hz (ampere) | .100/.63 |
Normal Inrush Amps @ 50 Hz (ampere) | .120/.69 |
Volts AC, 50/60 Hz (volt) | 110/120 |
Finish | Plated |
Normal Inrush Amps @ 50 Hz | .120/.69 A |
Normal Inrush Amps @ 60 Hz | .100/.63 A |
Volts AC, 50/60 Hz | 110/120 V |
Description
Interlock Kit, Material Steel, For Use With One-Door Type 4 and 4X, Two-Door Type, One-Door Type 12 Enclosures, Large Size Junction Boxes, Sub-Category Locking Accessories, Application Provides Positive Internal Safety Lockout On Electrical Enclosures While The Equipment is Energized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box, 18 cu in, FSE Box, 1 Gang, PVC (E980FFN-CTN)
- LEGRAND Internal Elbow, Ivory, PVC, Elbows (417)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 104A Iec (LRD3365)
- 3M 22-18 AWG Nylon Ring Terminal #10 Stud PK100 (MNG18-10R/LX)
- NVENT HOFFMAN Pedestal Base, NOVAL Accessory, 14 Gang, Steel (A18SBASE)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A10P10)
- NVENT HOFFMAN Clamp Kit, NOVAL Accessory, Steel (AL17)
- NVENT HOFFMAN Clamp Kit, NOVAL Accessory, Stainless Steel (AL23SS)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A8N6P)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A18P16)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (771)
- Nvent Hoffman Electrical Box Hardware