Shop All Electrical Box Hardware
Nvent Hoffman
Interlock Kit, Kit Accessory, Steel
Mfr # AEK460NDH
Zoro # G8752231
product price: $610.13
/ea
Free Shipping & Returns
$610.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Kit
- Material Steel
- Length 5.20 in
- Width 3.70 in
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AEK460NDH
- Zoro # G8752231
- UPC # 783510267605
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Length | 5.20 in |
Width | 3.70 in |
Height | 2.70 inch |
Size | 460 volt in |
Details
Item | Interlock Kit |
Accessory Type | Kit |
Material | Steel |
Color | Unpainted |
Sub-Category | Locking Accessories |
For Use With | One-Door Type 4 and 4X, Two-Door Type, One-Door Type 12 Enclosures, Large Size Junction Boxes |
Application | Provides Positive Internal Safety Lockout On Electrical Enclosures While The Equipment is Energized |
Standards | UL 508A Component Recognized; File No. E61997; CSA Certified; File No. 42186 |
Finish | Plated |
Normal Inrush Amps @ 50 Hz (ampere) | .030/.18 |
Volts AC, 50/60 Hz (volt) | 440/480 |
Normal Inrush Amps @ 60 Hz (ampere) | .025/.16 |
Normal Inrush Amps @ 50 Hz | .030/.18 A |
Volts AC, 50/60 Hz | 440/480 V |
Normal Inrush Amps @ 60 Hz | .025/.16 A |
Description
Interlock Kit, Material Steel, For Use With One-Door Type 4 and 4X, Two-Door Type, One-Door Type 12 Enclosures, Large Size Junction Boxes, Sub-Category Locking Accessories, Application Provides Positive Internal Safety Lockout On Electrical Enclosures While The Equipment is Energized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 2 ft. L, Aluminum, 14 Gauge (FS-500 AL 24.00)
- KLEIN TOOLS Pass-Thru™ Modular Data Plug, CAT6, 50-Pack (VDV826-703)
- EATON Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (DPU222R)
- SCHNEIDER ELECTRIC Rly Sockt, Stndrd, Squre, 8 Pin, Scrw Clamp (70-459-1)
- NVENT HOFFMAN Light Door Switch, Switch Accessory, 14 Gang, Steel (ALFSWD)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 14 Gang, Steel (A8P8)
- NVENT HOFFMAN Keylock Kit, Kit Accessory, 316 stainless Steel (UUHKL)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Steel (A20P16)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 16 Gang, Steel (A20N20MP)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Stainless Steel (A36P30SS6)
- SLIDERBOX Wall - Switch/Receptacle, 1 Gang, Polyvinyl Chloride, Wall - Switch/Receptacle (SB-1)
- Nvent Hoffman Electrical Box Hardware