Shop All Cable Supports
Nvent Hoffman
INSULATED GROUND JUMPER KIT, MADE OF #6 AWGX 7 STRAND WIRE,
Mfr # DGJ
Zoro # G3190863
product price: $55.69
/ea
Sold in multiples of 25 for $1,392.25
$1,392.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12in in
- Color Unpainted
- Material Copper
- Thickness 0.16 in / 4 mm
- Length 14.00 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # DGJ
- Zoro # G3190863
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Size | 12in in |
Length | 14.00 inch |
Width | 3.00 inch |
Height | 0.25 inch |
Details
Color | Unpainted |
Material | Copper |
Thickness | 0.16 in / 4 mm |
Thickness (T) (inch) | 0.16 |
Finish | Tinned |
Conductor Type | #6-7 Stranded |
Thickness (T) (millimetre) | 4 |
Modification Services | Yes |
Application | Rack/Cabinet/Enclosure |
Component | Jumper Kits |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORAGE BATTERY SYSTEMS Voltage Transformer 1000 Watt 110/220Vac 60Hz (BCT110/220-1000)
- HAMMOND Steel Enclosure, 10 in D (EN4TD244210GY)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (QO130M200PC)
- GENIE Winch Kit with Safety Lock (109485GT)
- PANDUIT Adhesive Mount With Acrylic Adh Tape 1" (100 Pack), 100PK (SGABM25-AT-C0)
- NVENT CADDY CADDY Pyramid H-Frame Kit, Foam Bottom, 1500lb Static Load (PHK)
- EATON B-LINE J-Hook, 1/8-1/2In Flange, 3/4In Max Cap (BCH12-C1)
- NVENT CADDY J-Hook 1 in Assemble To 4Z34 (CAT16HP4Z34)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1-1/2" Sq - Natural Nylon - 100 pcs (CT285)
- UNISTRUT Unistrut RP1000T0768PG 4 ft. Channel with Hole (3230083)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (SGTM2S8-C0)
- Nvent Hoffman Cable Supports