Shop All Cabinet Accessory
Nvent Hoffman
Insulated Ground Jumper Kit, 12", Coppe
Mfr # DGJ
Zoro # G5844099
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Finish Tinned
- Color Unpainted
- Size 12 in
- Thickness 0.16 in / 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # DGJ
- Zoro # G5844099
- UPC # 783510172725
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 12 in |
Details
Item | Insulated Ground Jumper Kit,12",Coppe |
Material | Copper |
Finish | Tinned |
Color | Unpainted |
Thickness | 0.16 in / 4 mm |
Weight | 0.10 lb |
Conductor Type | #6-7 Stranded |
Description
Insulated Ground Jumper Kit,12 In.,Coppe
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Groundng Plug 3Wire 15A (05266-00C)
- CAROL Comm Cable, Riser, 22/4, 1000 Ft. (E1004S.30.10)
- ERICSON FLIP SEAL ASSY15A/20A LESS RECEPT. (2700-FS)
- LEVITON 30A Locking Connector 4P 5W 120/208Vac L21-30R Bk/Wt (2813)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 14.00x8.00x6.00, Gray, Mild Stee (A14086CHNF)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 500x45x60mm, Aluminum (CCS2T5)
- NVENT HOFFMAN Large Folding Shelf, 12.00x18.00, Gray, (AA61SHLF1218)
- NVENT HOFFMAN Panel Adapter, 4.00x4.00, Gray, Steel (F44GPA)
- NVENT HOFFMAN Grid Straps, 242x75mm, Steel (PGH3S4)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 24.00x24.00, Galvanized, S (A24244SUG)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHPBL)
- Nvent Hoffman Cabinet Accessory