Shop All Conduit Fittings
Nvent Hoffman
INSIDE BEND
Mfr # LIB12BLK
Zoro # G1195023
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Jet Black
- Overall Length 16.60 in
- Finish Powder Coated
- Type Ladder Rack
- Height (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # LIB12BLK
- Zoro # G1195023
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 16.60 in |
Height (In.) | 6 in |
Width | 12 in |
Details
Color | Jet Black |
Finish | Powder Coated |
Type | Ladder Rack |
Thickness | 16 ga |
Material | Mild Steel |
Vertical Bend Type | Inside |
Components | Bends / Transitions |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 1.60A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1-6/10)
- AIPHONE 22 AWG 12 Conductor Shielded Wire 500 ft. (82221250C)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 14 in H, 12 in W, 8 in D, NEMA 4; 4X; 12; 13, Hinged (A14128CHQRFG)
- SQUARE D Pwr Dist Block, 760A, 3P, 2AWG-500 MCM, 600V (9080LBC365208)
- CALBRITE Set Screw Male Cnnctr, 3/4in, 1-23/32inL (S20700MCSS)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 2-1/2In (RB300-250)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 2In (PLG-200A)
- RACO EMT Compression Connector, 2-43/64 In. L (2840)
- CALBRITE Counter-Sunk Hex Head Plug, 3/4in. (S60700CSHP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in, Spiral, Gray (HJ1015G)
- HALEX 3/4 in. Electrical Metallic Tube EMT Set-Screw Connectors (62707B)
- Nvent Hoffman Conduit Fittings