Shop All Cabinet Accessory
Nvent Hoffman
INLINE, Type 4X, 150x150x120mm, SS Type 316L
Mfr # LSC151512SS6
Zoro # G6816627
product price: $575.21
/ea
Free Shipping & Returns
$575.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 316L
- Finish Brushed #4
- For Use With For Use With Mfr. Model Number LP1515G, LP1515
- Height 5.91 in
- NEMA Enclosure Type 4X, 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # LSC151512SS6
- Zoro # G6816627
- UPC # 783510876906
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 5.91 in |
Size | 150 x 150 x 120 mm |
Width | 5.91 in |
Depth | 4.72 in |
Panel Size | 5.16 x 5.16 in / 131 x 131 mm |
Details
Item | INLINE,Type 4X,150x150x120mm,SS Type |
Material | Stainless Steel 316L |
Finish | Brushed #4 |
For Use With | For Use With Mfr. Model Number LP1515G, LP1515 |
NEMA Enclosure Type | 4X, 12 |
Features | Watertight, Corrosion-Resistant |
Gauge | Body: 14 ga, Door: 16 ga |
Color | Unpainted |
Standards | UL 508A Listed; Type 4, 4X, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4, 4X, 12; CSA File No. 42186: Type 4, 4X, 12; IEC 60529, IP66 |
Weight | 3.50 lb |
Series | InLine |
Body Thickness | 14 ga / 1.98 mm |
Stainless Steel Type | 316L |
Mounting | 5.18 x 3.36 in / 132 x 85 mm |
Conductive Panel | LP1515G |
Protection Rating | NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66 |
Steel Panel | LP1515 |
Door Thickness | 16 ga / 1.59 mm |
Description
INLINE,Type 4X,150x150x120mm,SS Type
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 15A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (HPS-EE)
- ABB Long-Barrel Splice, 2.00 in. L, Pink (54809)
- PANDUIT 12" L Cable Tie NAT PK 100 (BT3S-C)
- 3M Resin Comp Splice Kit, 10 to 2 AWG, 5000V (82-A1N)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminum (S1MT1500)
- NVENT HOFFMAN Panels, Fits 200x200mm, Steel (Q2020PI)
- NVENT HOFFMAN Lug Assembly, Aluminum (TBL200)
- NVENT HOFFMAN Semiconductor Heaters, 110/120v ac/dc, Aluminum (DAH301)
- NVENT HOFFMAN INLINE Type 4, 350x300x200mm, Lt Gray, Steel (LSC353020)
- NVENT HOFFMAN Toggle Latch for Type 4 and 4X Floor-Mount and Free-Stand Enclosures, (AFT44XSS)
- NVENT HOFFMAN Qline D, Type 4x, 200x120x85mm, Abs (Q20129ABD)
- Nvent Hoffman Cabinet Accessory