Shop All Cabinet Accessory
Nvent Hoffman
INLINE Type 4, 350x300x200mm, Lt Gray, Steel
Mfr # LSC353020
Zoro # G6812077
original price:
$242.08
4% off
new price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number LP3530G, LP3530
- Height 13.78 in
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # LSC353020
- Zoro # G6812077
- UPC # 783510610708
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 13.78 in |
Width | 11.81 in |
Size | 350 x 300 x 200 mm |
Depth | 7.87 in |
Panel Size | 13.03 x 11.06 in / 331 x 281 mm |
Details
Item | INLINE Type 4,350x300x200mm,Lt Gray,S |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number LP3530G, LP3530 |
Color | Light Gray |
NEMA Enclosure Type | 4, 12 |
Gauge | 16 ga |
Standards | UL 508A Listed; Type 3, 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 3, 4, 12; File No. E61997; Mounting brackets required to meet UL/CSA external mounting requirements.; NEMA/EEMAC Type 4 and 12; CSA, File No. 42186: Type 4 and 12; IEC 60529, IP66 |
Thickness | 16 ga / 1.52 mm |
Type | Watertight |
Weight | 13.20 lb |
Series | InLine |
Mounting | 13.05 x 9.27 in / 331 x 235 mm |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Panel | LP3530 |
Conductive Panel | LP3530G |
Description
INLINE Type 4,350x300x200mm,Lt Gray,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS HBL Extra Heavy Duty Industrial Locking Switch (HBL1221LW)
- HONEYWELL Cable Pull Safety Switch Dual Head 2NO/2NC 1/2NPT 120VAC LED (2CPSA1A1B)
- SUPERIOR ELECTRIC Generator 30 Amp 3 Pole NEMA L5-30P to RV 50 Amp Female NEMA 14-50R 12 Inch 10AWG/3 Cord (RVA1538)
- ERICSON Plug Nema L6-20, Perma-Tite Extreme Grad (2312-PW6P)
- NVENT HOFFMAN Insulated Ground Jumper Kit, 12", Coppe (DGJ)
- NVENT HOFFMAN Ladder Rack Straight Sections (cULus Cla (LSS18W)
- NVENT HOFFMAN Blank Adapter Plates, Mild Steel (UBP)
- NVENT HOFFMAN Panels, Fits 200x200mm, Steel (Q2020PI)
- NVENT HOFFMAN Runway Elevation Kit, 12.00x0.00x0.00, Black, Steel (LEK12B)
- NVENT HOFFMAN Divider Straight Section Splice, 6.00x6. (CT66DSPSS)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 48.54x23.62x27.95, (PTHS482428G4A)
- Nvent Hoffman Cabinet Accessory