Shop All Cabinet Accessory
Nvent Hoffman
Inline Landscape, Type 4x, 230x460x155mm
Mfr # LHC234616SS
Zoro # G5813649
original price:
$913.36
4% off
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Brushed #4
- For Use With For Use With Mfr. Model Number LP2346G, LDR3P46, LMK23, LP2346
- Color Unpainted
- Height 9.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # LHC234616SS
- Zoro # G5813649
- UPC # 783510110376
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 9.06 in |
Size | 230 x 460 x 155 mm |
Depth | 6.1 in |
Width | 18.11 in |
Description
Inline Landscape,Type 4x,230x460x155mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Meter Riser/Adapt Gry Pvc 3X24 (E954LXX)
- SIEMENS Push Button operator, 30 mm, Red (52BM9W2)
- MERSEN Semiconductor Fuse, A50P Series, 40A, Fast-Acting, 500V AC, Blade (A50P40-4)
- REMKE Cord Grip, Alum, 1/2" NPT, .625-.750 (RSR-1212)
- NVENT HOFFMAN Tfp Exhaust Grilles, Fits 10", SS (TEP10SS)
- NVENT HOFFMAN Nipple, 4.00x4.00x1.00, Gray, Steel (F44LN1)
- NVENT HOFFMAN Bonding and Grounding Kit (DBGRDK)
- NVENT HOFFMAN Elbow, 8.00x8.00, Gray, Steel 90-Degree (F88G90E)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A10AXFNPG)
- NVENT HOFFMAN Qline D, Type 4x, 200x120x85mm, Polycarb (Q20129PCD)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x48.0 (F44T148GV)
- Nvent Hoffman Cabinet Accessory