Shop All Cabinet Accessory
Nvent Hoffman
Inline Landscape, Type 4 and 12,230x930
Mfr # LHC239316
Zoro # G5813484
product price: $238.62
/ea
Free Shipping & Returns
$238.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Color Light Gray
- NEMA Enclosure Type 4, 12
- Gauge 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # LHC239316
- Zoro # G5813484
- UPC # 783510110284
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 230 x 930 x 155 mm |
Height | 9.06 in |
Width | 36.61 in |
Depth | 6.1 in |
Details
Item | Inline Landscape,Type 4 and 12,230x930 |
Material | Mild Steel |
Finish | Powder Coated |
Color | Light Gray |
NEMA Enclosure Type | 4, 12 |
Gauge | 16 ga |
Application | Indoor |
Features | Solid Cover, Dust-Resistant |
Thickness | 16 ga / 1.5 mm |
Series | InLine |
Weight | 27.76 lb |
Standards | UL 508A Listed; Type 3, 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 3, 4, 12; File No. E61997 (Solid Door Only); Solid Door Enclosures:; NEMA/EEMAC Type 3, 4, 12; CSA File Number 42186: Type 4, 12; IEC 60529, IP66; Window Door Enclosures:; NEMA/EEMAC Type 3, 4, 12; CSA File Number 42186: Type 4, 12; IEC 60529, IP66 |
Mounting Studs | 881 mm / 34.67 in |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Clear Space Above Panel | 140 mm / 5.51 in |
Cover Style | Solid |
Description
Inline Landscape,Type 4 and 12,230x930
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P14W)
- MERSEN CC Class, Time-Delay, 17.5A, 600V AC, Non-Indicating (ATDR17-1/2)
- EATON Gasket, F/30mm Push Buttons (HT8X3)
- MOELLER Mechanical Interock Kit (MV-PKZ2)
- NVENT HOFFMAN PROLINE G2 Lifting Eyes, Conductive, Ste (P2ALE)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 10.00x8. (A1084DL)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE12X12X6SSNK)
- NVENT HOFFMAN COMPACT Series 4 Cable Wall Joint, fits 80x80mm, Lt Gray, Steel (CCS8WJCRLG)
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLMAK)
- NVENT HOFFMAN Vertical Ground Bar Kits, 0.625x72.00, C (DG72)
- NVENT HOFFMAN Gasket Kit, 0.375x1.00, Rubber (GSKTKITE375)
- Nvent Hoffman Cabinet Accessory