Shop All Cabinet Accessory
Nvent Hoffman
Inline Landscape, Type 4 and 12,230x600
Mfr # LWC236016
Zoro # G5813579
Free Shipping & Returns
$375.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Features Window Cover, Dust-Resistant
- Size 230 x 600 x 155 mm
- Width 23.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # LWC236016
- Zoro # G5813579
- UPC # 783510110338
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 230 x 600 x 155 mm |
Width | 23.62 in |
Height | 9.06 in |
Depth | 6.1 in |
Window Size | 5.49 x 21.62 in / 139 x 549 mm |
Details
Item | Inline Landscape,Type 4 and 12,230x600 |
Material | Mild Steel |
Finish | Powder Coated |
Features | Window Cover, Dust-Resistant |
Application | Indoor |
Gauge | 16 ga |
Color | Light Gray |
NEMA Enclosure Type | 4, 12 |
Thickness | 16 ga / 1.5 mm |
Series | InLine |
Weight | 16.62 lb |
Standards | UL 508A Listed; Type 3, 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 3, 4, 12; File No. E61997 (Solid Door Only); Solid Door Enclosures:; NEMA/EEMAC Type 3, 4, 12; CSA File Number 42186: Type 4, 12; IEC 60529, IP66; Window Door Enclosures:; NEMA/EEMAC Type 3, 4, 12; CSA File Number 42186: Type 4, 12; IEC 60529, IP66 |
Clear Space Above Panel | 140 mm / 5.51 in |
Mounting Studs | 556 mm / 21.88 in |
Cover Style | Window |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Description
Inline Landscape,Type 4 and 12,230x600
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (11597201)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Plate, Ivory, Steel, Plates (HBL4747BBIV)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Orange (HS359-S10-ORANGE)
- PANDUIT Grounding Busbar, Copper (GB4N0016TPI-1)
- NVENT HOFFMAN Thermoelectric Coolers Indoor/outdoor, 1 (TE121024020)
- NVENT HOFFMAN Wall-Mount Solar Shields, 24.00x24.00x12.75, White, Galvanized (SW1LGLWH)
- NVENT HOFFMAN Swing-Out Panel, fits 513x412mm, White, (UU5040SP)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 4pb x 22.5m (Q4PBPCDM)
- NVENT HOFFMAN Telescope Fitting, 4.00x4.00, Gray, Stee (F44WA)
- NVENT HOFFMAN Bolt-Down Pedestal, 33.00x4.00x4.00, Lt (AP33B44LG)
- NVENT HOFFMAN Flat and Dome Screw Cover, Contoured, Type 4, 3.50x4.00x3.75, Gray, St (A445DSC)
- Nvent Hoffman Cabinet Accessory