Shop All Cabinet Accessory
Nvent Hoffman
Inline Landscape, Type 4 and 12,230x460
Mfr # LWC234616
Zoro # G5813606
original price:
$376.33
4% off
new price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Gauge 16 ga
- Depth 6.1 in
- Height 9.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # LWC234616
- Zoro # G5813606
- UPC # 783510110321
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 6.1 in |
Height | 9.06 in |
Width | 18.11 in |
Size | 230 x 460 x 155 mm |
Window Size | 5.49 x 16.11 in / 139 x 409 mm |
Details
Item | Inline Landscape,Type 4 and 12,230x460 |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 16 ga |
Features | Window Cover, Dust-Resistant |
NEMA Enclosure Type | 4, 12 |
Color | Light Gray |
Application | Indoor |
Thickness | 16 ga / 1.5 mm |
Standards | UL 508A Listed; Type 3, 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 3, 4, 12; File No. E61997 (Solid Door Only); Solid Door Enclosures:; NEMA/EEMAC Type 3, 4, 12; CSA File Number 42186: Type 4, 12; IEC 60529, IP66; Window Door Enclosures:; NEMA/EEMAC Type 3, 4, 12; CSA File Number 42186: Type 4, 12; IEC 60529, IP66 |
Weight | 13.30 lb |
Series | InLine |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Clear Space Above Panel | 140 mm / 5.51 in |
Mounting Studs | 416 mm / 16.36 in |
Cover Style | Window |
Description
Inline Landscape,Type 4 and 12,230x460
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Stranded Hook Up Wire, 500FT Lngth, Violet, 0.0403" Dia, UL1426, 60 Volts (18STRVIOUL1426500)
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Knob (M22M-WRK3-1)
- WIREMOLD PLATED WIRE CLIP 6000 (G6000WC)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Light Almond (P2262LA)
- NVENT HOFFMAN Screw-Cover, Type 1, 12.00x8.00x6.00, Steel (ASG12X8X6NK)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 6x6x18, Gray, Steel (AT6618)
- NVENT HOFFMAN Panel Adapter, 4.00x4.00, Gray, Steel (F44GPA)
- NVENT HOFFMAN Syspend 281-Max Rotatable Elbow, 9.21x8 (S2MER)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4x, 2 (A24H3008SSLP)
- NVENT HOFFMAN Type 1 Pull Box Perforated Panel, Fits 2 (PB2424PP)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x120. (F66T1120GV)
- Nvent Hoffman Cabinet Accessory