Shop All Cabinet Accessory
Nvent Hoffman
Inline Landscape Panels, Fits 230x930mm
Mfr # LP2393G
Zoro # G5831526
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- For Use With Fits 230 x 930 mm
- Gauge 12 ga
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # LP2393G
- Zoro # G5831526
- UPC # 783510151638
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Panel Size | 8.31 x 35.67 in / 211 x 906 mm |
Details
Item | Inline Landscape Panels,Fits 230x930mm |
Material | Mild Steel |
Finish | Galvanized |
For Use With | Fits 230 x 930 mm |
Gauge | 12 ga |
Color | Unpainted |
Thickness | 12 ga / 2.66 mm |
Weight | 8.88 lb |
Series | InLine |
Description
Inline Landscape Panels,Fits 230x930mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: No (3RT20181AK61)
- EATON Circuit Breaker, PDG Series 30A, 1 Pole, 600V AC, A Curve (PDG21G0030TFFL)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL6BOX)
- TRUMETER LCD Hour Meter, 3-Hole, 2.87 in Flange (3410-1000)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, AB (HG0900403)
- NVENT HOFFMAN Large-Volume Atex Purge System Type Y, Z (ATEX3003YZHM)
- NVENT HOFFMAN Accessplus Double-Hinge, Type 1, 48.00x2 (EWMW482825)
- NVENT HOFFMAN HF Replacement Filters (89134426R)
- NVENT HOFFMAN Compact Series 2 Flange Elbow Coupling (CCS2FEC15LG)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 12 (A12108CHNF)
- NVENT HOFFMAN COMPACT Series 2 Wall Joint (Horizontal), fits 45x60mm, Lt Gray, Alumi (CCS2WJHLG)
- Nvent Hoffman Cabinet Accessory