Shop All Cabinet Accessory
Nvent Hoffman
Inline Landscape Panels, Fits 230x770mm
Mfr # LP2377
Zoro # G5813965
original price:
$45.13
4% off
new price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Fits 230 x 770 mm
- Gauge 12 ga
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # LP2377
- Zoro # G5813965
- UPC # 783510110710
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Panel Size | 8.31 x 29.57 in / 211 x 751 mm |
Details
Item | Inline Landscape Panels,Fits 230x770mm |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Fits 230 x 770 mm |
Gauge | 12 ga |
Color | White |
Thickness | 12 ga / 2.66 mm |
Weight | 6.70 lb |
Series | InLine |
Description
Inline Landscape Panels,Fits 230x770mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch Head, Sealed Rollr Plngr, Top (D4C0032)
- AMERICAN WIRE TIE 12" Double-Loop, PVC-Coated Wire Ties (16PVC12)
- HUBBELL WIRING DEVICE-KELLEMS HBL2000 Series Metal Raceway (HBL2011BRIV)
- 3M 12-10 AWG Non-Insulated Pin Terminal 0.55" Pin Length PK50 (MU10-55PX-A)
- NVENT HOFFMAN Elbows, 8.00x8.00, Gray, Steel 45 deg. (F88LE45B)
- NVENT HOFFMAN Wall-Mount Solar Shields, 24.00x24.00x12.75, White, Galvanized (SW1LGLWH)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 6.00x6.00x1 (A6612RT)
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Gray, Steel (F66LP)
- NVENT HOFFMAN Nipple, 4.00x4.00x2.00, Gray, Steel (F44LN2)
- NVENT HOFFMAN Electric Heaters, 115v 50/60Hz, Aluminum (DAH2001A)
- NVENT HOFFMAN Universal U-Connector, fits 8.00x8.00, Gray, Steel (F88GUC)
- Nvent Hoffman Cabinet Accessory