Shop All Cabinet Accessory
Nvent Hoffman
HyShed IP69K Stand-Off Kit
Mfr # HSSOK4SS
Zoro # G6849667
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish #4 Dairy
- Width 1 in
- Color Unpainted
- Size 3.91 in x 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # HSSOK4SS
- Zoro # G6849667
- UPC # 783510359843
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Width | 1 in |
Size | 3.91 in x 1 in x 1 in |
Height | 3.91 in |
Depth | 1 in |
Details
Item | HyShed IP69K Stand-Off Kit |
Material | Stainless Steel 304 |
Finish | #4 Dairy |
Color | Unpainted |
Weight | 3.60 lb |
Series | HyShed |
Protection Rating | IP69K |
Description
HyShed IP69K Stand-Off Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 12.50A, 250V AC, 125A at 250V AC, 5 PK (S506-12.5-R)
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (14RB-10FL)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 145363 PSI 18Np (A9-3)
- SQUARE D Contactor Starter Enclosure 8536 (9991SEG8)
- NVENT HOFFMAN Lay-In NEMA Type 3R Wireway Straight Section, 6.00x6.00x12.00, Gray, S (F66T3R12)
- NVENT HOFFMAN Qline D, Type 4x, 240x160x90mm, Polycarb (Q24169PCD)
- NVENT HOFFMAN COMPACT Series 2 Heavy Duty Elbow, Fits (CCS2EHDLG)
- NVENT HOFFMAN Semiconductor Heaters, 110/120v ac/dc, Aluminum (DAH101)
- NVENT HOFFMAN Mounting Panel, fits 1500x900mm, Aluminu (EP15090AL)
- NVENT HOFFMAN Triangle Support Bracket Kit, Fits 12.00 (LTSB12BLK)
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x930 (LHC239316)
- Nvent Hoffman Cabinet Accessory