Shop All Cabinet Accessory
Nvent Hoffman
HyShed IP69K Stand-Off Kit
Mfr # HSSOK2SS
Zoro # G5878015
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish #4 Dairy
- Height 1.91 in
- Width 1 in
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # HSSOK2SS
- Zoro # G5878015
- UPC # 783510359836
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Height | 1.91 in |
Width | 1 in |
Depth | 1 in |
Size | 1.91 in x 1 in x 1 in |
Details
Item | HyShed IP69K Stand-Off Kit |
Material | Stainless Steel 304 |
Finish | #4 Dairy |
Color | Unpainted |
Weight | 1.60 lb |
Series | HyShed |
Description
HyShed IP69K Stand-Off Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 3/8 In. OD X 100FT Red Polyethylene Spiral Wrap (HT 3/8 C RE-100)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ2GY)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 36 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD36368)
- RACO Clamp Back, 3/4" Rigd, 1" Emt, Mall Iron (1343)
- NVENT HOFFMAN PROLINE Grounding Kit, 6 wires x 411mm, Copper (PGK)
- NVENT HOFFMAN Splitter Box, Type 1, 12.00x12.00x4.00 (ASB84R)
- NVENT HOFFMAN Caster Kit, 3.00 Dia x3.72 h, Rubber (AC4M6SV)
- NVENT HOFFMAN Elbows, 8.00x8.00, Gray, Steel 45 deg. (F88LE45B)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 11.66x18 (UJP1M)
- NVENT HOFFMAN PROLINE G2 Cable Entry Gland Plate, Steel (P2ACEGP)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x72 (A4472T1T)
- Nvent Hoffman Cabinet Accessory