Shop All Cabinet Accessory
Nvent Hoffman
HR Top-Mount Filter Fans, Lt. Gray, ABS
Mfr # HR1616414
Zoro # G6846517
product price: $962.24
/ea
Free Shipping & Returns
$962.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Size 12.66 x 15.81 x 4.18 in
- Width 15.81 in
- Height 12.66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # HR1616414
- Zoro # G6846517
- UPC # 783510342210
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Size | 12.66 x 15.81 x 4.18 in |
Width | 15.81 in |
Height | 12.66 in |
Depth | 4.18 in |
Details
Item | HR Top-Mount Filter Fans,Lt. Gray,ABS |
Material | Mild Steel |
Finish | Powder Coated |
Color | Light Gray |
Features | Totally Enclosed With Class F Insulation |
Standards | UL/cUL Listed; Type 12; File No. E482010; CE; EAC |
Voltage | 100/115V AC |
Mounting Style | Top Mount |
Weight | 15 lb |
Voltage AC | 100 V |
Operating Temperature | 14 - 131 °F / -10 to 55 °C |
Airflow | 266 ftÂł/min / 452 mÂł/h |
Nominal Voltage | 115 V |
Max Current | 0.82 A |
Description
HR Top-Mount Filter Fans,Lt. Gray,ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC While In Use Weatherproof Cover, 1 Gang, 5-29/32 in H, 4-3/16 in W, GCFI, Polycarbonate, Clear (MM420C)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Amber (52BT6D9AB)
- BURNDY AL Compression Adapter, 0.60inWx1.85inL (AYP4)
- KILLARK Plug, Recessed, 1-1/2 In (CUP-5)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Fil (AFLTR6AL)
- NVENT HOFFMAN Guides, 417mm, Plated, Steel (PG6)
- NVENT HOFFMAN Runway Center Support Kit, Fits 24.00, S (LCSK24)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 8.00x8.00x72 (F88G72)
- NVENT HOFFMAN Hinge-Cover with 3-Point Latch or Quick (A30H2410GQRLP3PT)
- NVENT HOFFMAN COMPACT, Type 4X, 122x122x80mm, Aluminum (CCA12128)
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt. Gray (THERM16F)
- Nvent Hoffman Cabinet Accessory