Shop All Cabinet Accessory
Nvent Hoffman
Horizontal Ground Bar Kits, 1.00x23.25
Mfr # DG23
Zoro # G5844083
Free Shipping & Returns
$96.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Finish Electroplated
- Size 1 x 23-1/4 x 1/4 in
- Color Unpainted
- Width 23-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # DG23
- Zoro # G5844083
- UPC # 783510172671
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 1 x 23-1/4 x 1/4 in |
Width | 23-1/4 in |
Depth | 1/4 in |
Height | 1 in |
Bar Size | 1.00 x 23.25 x .25 in / 25 x 591 x 6 mm |
Details
Item | Horizontal Ground Bar Kits,1.00x23.25 |
Material | Copper |
Finish | Electroplated |
Color | Unpainted |
Thickness | 0.25 in / 6 mm |
Weight | 2.30 lb |
Description
Horizontal Ground Bar Kits,1.00x23.25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Straight Blade Plug (5266-PLC)
- JANDORF UL Class Fuse, AGC (FSA) Series, Fast-Acting, 2.5A, 250V AC (60629)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG5362)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (SC080808GNK)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F22W24)
- NVENT HOFFMAN HF Replacement Filters (89134427R)
- NVENT HOFFMAN Hinge-Cover Lift-Off, Type 3R, 8.00x8.00x6.00, Steel (A8R86HCLO)
- NVENT HOFFMAN Rack-To-Runway Mounting Plate Kit, Black (LRRMPBLK18)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHDF)
- NVENT HOFFMAN Rack Mounting Angle Kit - L Style, fits 30.00, Steel (ARAK30)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4x, 2 (A24H3008SSLP)
- Nvent Hoffman Cabinet Accessory