Shop All Cable Supports
Nvent Hoffman
HORIZONTAL GROUND BAR KIT
Mfr # DG19
Zoro # G3189192
product price: $112.99
/ea
Sold in multiples of 25 for $2,824.75
Free Shipping & Returns
$2,824.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.00 x 19.25 x .25 in
- Color Unpainted
- Material Copper
- Thickness 0.25 in / 6 mm
- Length 20.00 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # DG19
- Zoro # G3189192
- Country of Origin Unknown
- Category Cable Supports
Dimensions
Size | 1.00 x 19.25 x .25 in |
Length | 20.00 inch |
Height | 1.30 inch |
Width | 1.30 inch |
Bar Size (inch) | 1.00 x 19.25 x .25 |
Bar Size (millimetre) | 25 x 489 x 6 |
Bar Size | 1.00 x 19.25 x .25 in / 25 x 489 x 6 mm |
Details
Color | Unpainted |
Material | Copper |
Thickness | 0.25 in / 6 mm |
Thickness (T) (inch) | 0.25 |
Thickness (T) (millimetre) | 6 |
Finish | Electroplated |
Modification Services | Yes |
Application | Rack/Cabinet/Enclosure |
Component | Grounding Kits |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 4-Way, Mount, Adhesive, Wh, PK500 (ABM100-A-D)
- CALBOND Conduit Body, Type T, FM7, 1/2 in., PVC (PV0500T17)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 30A (6GNY4)
- EATON BUSSMANN Semiconductor Fuse, FWH Series, 40A, Fast-Acting, 500V AC, Bolt-On (FWH-40B)
- GARDNER BENDER Low Volt Metal Staple, Refill, 1/4", PK625 (MMS-3102)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L6)
- ICC 25 PACK J-HOOK 4in, 25PK (ICCMSJHK55)
- GARDNER BENDER 1/2 in. W Plastic Cable Staple , 15PK (PS-1550TD)
- NVENT CADDY CADDY Pyramid H-Frame Kit, Rubber Bottom, 1500lb Static Load (PHKR)
- NVENT CADDY J-Hook Bracket, Horizontal Mount (CAT12AB)
- KLEIN TOOLS J-Hooks, 2-Inch, 6PK (450-510)
- Nvent Hoffman Cable Supports