Shop All Cabinet Accessory
Nvent Hoffman
Horizontal Cable Trough, 650mm, Black, S
Mfr # PHCT4
Zoro # G5812513
original price:
$163.42
45% off
new price: $88.85
/ea
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Gauge 16 ga
- Color Black
- Size 650 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # PHCT4
- Zoro # G5812513
- UPC # 783510102432
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 650 mm |
Details
Item | Horizontal Cable Trough,650mm,Black,S |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 16 ga |
Color | Black |
Thickness | 16 ga / 1.52 mm |
Series | ProLine |
Weight | 3.50 lb |
Description
Horizontal Cable Trough,650mm,Black,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Illuminated Wall Switch, 3-Way, 15A, Wht (SNAP1203ILWNA)
- RACO Insulated Connector, 1-1/2 In., Straight (3516)
- KMC Clamp, Cushioned, EPDM, Dia 3/4 In, PK25 (COL1209AL)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J43X)
- NVENT HOFFMAN COMPACT Series 2 Wall Joint (Horizontal), fits 45x60mm, Lt Gray, Alumi (CCS2WJHLG)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 36.00x30.00x12.00, Aluminum (A36H3012ALLP)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0916413)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF1316424R)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHDBL)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 2.50x (F22T1120GVP)
- NVENT HOFFMAN Filter Fan Shrouds (HH05GS61001)
- Nvent Hoffman Cabinet Accessory