Shop All Conduit Fittings
Nvent Hoffman
HORIZONTAL BEND
Mfr # L90HB12BLK
Zoro # G1198216
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Jet Black
- Overall Length 38.50 in
- Finish Powder Coated
- Height (In.) 2 in
- Thickness 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # L90HB12BLK
- Zoro # G1198216
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Overall Length | 38.50 in |
Height (In.) | 2 in |
Width | 12 in |
Details
Color | Jet Black |
Finish | Powder Coated |
Thickness | 16 ga |
Type | Ladder Rack |
Material | Mild Steel |
Components | Bends / Transitions |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ3R 240V, 200A (MGF224NR)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0508" Diameter, PTFE, 600 Volts (16PTFESTRRED100)
- SILLITES Sillites SILSCRMB 125 V Self Contained Receptacle; 15A - Black (SILSCRMB)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 40 to 360 psi, Standard Action (31TG3EGX)
- GAMPAK 44386 Insulated Metallic Grounding Bushing 2 in. (3066826)
- KILLARK Plug, Recessed, 1 1/2in (PLUG5)
- RACO RGD/IMC COMPR CONNECTOR 3/4" STEEL (1803)
- HALEX 12 Box Spacer (91641)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 1/2 In., Nylon, Straght (P050NBKA)
- CROUSE HINDS Eydx5 Sa Female Hub Sealing 1-1/2In Conduit Fitting (EYDX5 SA)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/2"Trade (244-SR)
- Nvent Hoffman Conduit Fittings