Shop All Cable Trays
Nvent Hoffman
HORIZ CABLE MGR 2RU, SINGLE SIDE FITS 19 IN, BLACK
Mfr # DCHS2
Zoro # G1214072
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Smooth Matte
- Length 21.40 inch
- Height 4.60 inch
- Width 7.90 inch
- Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # DCHS2
- Zoro # G1214072
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Length | 21.40 inch |
Height | 4.60 inch |
Width | 7.90 inch |
Depth | 18.93 in / 481 mm |
Width (W) (inch) | 3.47 |
Depth (D) (millimetre) | 481 |
Depth (D) (inch) | 18.93 |
Width (W) (millimetre) | 88 |
Height (H) (inch) | 7.9 |
Height (H) (millimetre) | 201 |
Details
Finish | Smooth Matte |
Material | ABS |
Standards | EIA 310-D |
Color | Jet Black |
Color Code | RAL 9005 |
Rack Units | 2 |
Front Cross-Section Area (square inch) | 13.2 |
Modification Services | Yes |
Front Cross-Section Area | 13.2 in² |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 0.25A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDL-1/4-R)
- BELKIN Networking Cat6 Bulk Cable, Stranded, 1000', Black (BLKA7J7041000BK)
- SIEMENS Circuit Breaker, QP Series 20A, 2 Pole, 120/240V AC (ITEQ220)
- EATON BUSSMANN Pwr Dist Block, 420A, 2P, 2AWG-600 MCM, 600V (16375-2)
- NVENT HOFFMAN Lay-In Wireway Type 1, Straight Section (F1010G12)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNK)
- NVENT HOFFMAN Feed-Through Wireway, 6inWx6inH (F66W60SS)
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 36, Steel/Gray (1486D36)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- Black (SR-WG-200-5-1-BK)
- CABLOFIL Center Hanger, 8 (FASPCH200PG)
- CABLOFIL Wire Mesh Cable Tray, 6x4In, 10 Ft (CF105/150EZ)
- Nvent Hoffman Cable Trays