Shop All Cable Trays
Nvent Hoffman
HORIZ CABLE MGR 1RU, SINGLE SIDE FITS 19 IN, BLACK
Mfr # DCHS1
Zoro # G1213765
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Smooth Matte
- Length 22.30 inch
- Height 2.30 inch
- Width 8.60 inch
- Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # DCHS1
- Zoro # G1213765
- Country of Origin Unknown
- Category Cable Trays
Dimensions
Length | 22.30 inch |
Height | 2.30 inch |
Width | 8.60 inch |
Details
Finish | Smooth Matte |
Material | ABS |
Color | Jet Black |
Standards | EIA 310-D |
Modification Services | Yes |
Rack Units | 1 |
Color Code | RAL 9005 |
Front Cross-Section Area (square inch) | 4.2 |
Front Cross-Section Area | 4.2 in² |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Twist-On, Green, PK500 (13-095)
- SCHNEIDER ELECTRIC Terminal Block For Tholr Up38A On 35Mm R (LAD7B10)
- HAMMOND Type 3R Wiring Trough, 10x10x72, Steel/Galv (C3RWT1072G)
- HUBBELL 30A Locking Connector 4P 5W 120/208VAC L21-30R BK/WT (HBL2813FC)
- NVENT HOFFMAN Lay-In Wireway Type 1, Straight Section (F1010G12)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCPNK)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 12inWx12inH (F1212T148GVP)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 12In.D (RSCG060612)
- COPE Ladder Tray, 12 Ft L x 12 In W, 75 lb Cap (1B48-12SL-12-09)
- QUEST MFG Wire Mesh Cable Tray, 5'L x 4"W x 2"H, Zinc (CT0504-03)
- WIEGMANN N1 END CAP (HS/S WW) 8X8 CRBN STL-GALV (E0808G)
- Nvent Hoffman Cable Trays