Shop All Cabinet Accessory
Nvent Hoffman
Hol-Sealers Non-Metallic Hole Seals, 1.5
Mfr # ASPB05075NM
Zoro # G5837975
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Textured
- Sub-Category Hole Seals
- Size 1.57 in Dia.
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ASPB05075NM
- Zoro # G5837975
- UPC # 783510163075
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Size | 1.57 in Dia. |
Outside Diameter | 1.56 in / 40 mm |
Min Hole Diameter | 33 mm |
Details
Item | Hol-Sealers Non-Metallic Hole Seals,1.5 |
Material | Polyester |
Finish | Textured |
Sub-Category | Hole Seals |
Color | Light Gray |
Thickness | 0.12 in / 3 mm |
Weight | 0.10 lb |
Series | Hol-Sealers |
Standards | UL 508A Component Recognized; Type 3R, 4, 4X, 12, 13; File No. E61997; CSA File No. 42186; Type 3R, 4, 12, 13; NEMA/EEMAC Type 3R, 4, 12, 13; IEC 60529, IP66; Stainless Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 4X, 12, 13; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66 |
Torque | 15 lbf/in |
Description
Hol-Sealers Non-Metallic Hole Seals,1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 1" x 25ft-Clear (WL-SW-100-25-CL)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-48-16-4H)
- DAYTON Thermocouple Probe, K, 12in, Inconel, 19 AWG (36GK94)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P26R)
- NVENT HOFFMAN TFP Optional Grilles and Replacement Filters, fits 6 in. Pkg (TFLT6UL12)
- NVENT HOFFMAN Hazardous Location Heaters, 115v 50/60Hz, Aluminum (DAHHL6001A)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x48, Gray, Steel (AT8848)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=60to72), Black, (AL3DRBLK)
- NVENT HOFFMAN Perforated Panels, Fits 36x36, Gray, Ste (A36P36PP)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F66T12HC)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 4pb x 22.5m (Q4PBPCDM)
- Nvent Hoffman Cabinet Accessory