Shop All Cabinet Accessory
Nvent Hoffman
Hol-Sealers Hole Seals, 5.12 dia., SS Ty
Mfr # AS400SS
Zoro # G5835945
product price: $185.27
/ea
Free Shipping & Returns
$185.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Polished
- For Use With 4 in Conduit Holes
- Sub-Category Hole Seals
- Gauge 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AS400SS
- Zoro # G5835945
- UPC # 783510159627
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 5.12 in Dia. |
Hol-Sealer Diameter | 5.12 in / 130 mm |
Max Hole Diameter | 4.62 in |
Min Hole Diameter | 117 mm |
Details
Item | Hol-Sealers Hole Seals,5.12 dia.,SS Ty |
Material | Stainless Steel 304 |
Finish | Polished |
For Use With | 4 in Conduit Holes |
Sub-Category | Hole Seals |
Gauge | 16 ga |
Color | Unpainted |
Thickness | 16 ga / 1.5 mm |
Series | Hol-Sealers |
Weight | 1 lb |
Standards | UL 508A Component Recognized; Type 3R, 4, 12, 13; File No. E61997 (MS); UL 508A Component Recognized; Type 3R, 4, 4X, 12, 13; File No. E61997 (SS); Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 12, 13; NEMA/EEMAC Type 3R, 4, 12, 13; IEC 60529, IP66; Stainless Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 4X, 12, 13; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66 |
Usage | 4-in. conduit holes |
Description
Hol-Sealers Hole Seals,5.12 dia.,SS Ty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Gy (TWR15-GY)
- DAYTON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (5YR32)
- PANDUIT Tee, Off White, PVC, T-70 raceway, Tees (T70TIW)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 100FT- Black (HS2-025-100-BK)
- NVENT HOFFMAN Rack Panels, 11Ux19.00, Lt Gray, Steel (P19RP11UP)
- NVENT HOFFMAN Flush Covers, Fits 8.00x8.00, Gray, Stee (AFE8X8)
- NVENT HOFFMAN Thermoelectric Condensate Manager, 3.25x7.44x2.50, Lt Gray, Steel (TEC200WCMSS4)
- NVENT HOFFMAN Rack Panels, 16Ux19.00, Lt Gray, Steel (P19RP16UP)
- NVENT HOFFMAN Accessplus Double-Hinge, Type 1, 36.00x2 (EWMW362430)
- NVENT HOFFMAN Reducer, 8x8 To 6x6, Gray, Steel (F33G22R)
- NVENT HOFFMAN Terminal Box, Type 3r, 27.00x16.00x5.00 (TB3R403)
- Nvent Hoffman Cabinet Accessory