Shop All Cabinet Accessory
This Product is Discontinued
Nvent Hoffman
HOL-SEALERS Hole Seals, 3.00 DIa., Gray, Steel (Discontinued)
Mfr # AS200
Zoro # G6811553
This Product is Discontinued
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With 2 in Conduit Holes
- Sub-Category Hole Seals
- Gauge 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AS200
- Zoro # G6811553
- UPC # 783510597603
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 3 DIa. in |
Max Hole Diameter | 2.5 in |
Min Hole Diameter | 64 mm |
Hol-Sealer Diameter | 3 in / 76 mm |
Details
Item | HOL-SEALERS Hole Seals,3.00 DIa.,Gray, |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | 2 in Conduit Holes |
Sub-Category | Hole Seals |
Gauge | 16 ga |
NEMA Enclosure Type | 3R |
Color | Gray |
Standards | UL 508A Component Recognized; Type 3R, 4, 12, 13; File No. E61997 (MS); UL 508A Component Recognized; Type 3R, 4, 4X, 12, 13; File No. E61997 (SS); Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 12, 13; NEMA/EEMAC Type 3R, 4, 12, 13; IEC 60529, IP66; Stainless Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 4X, 12, 13; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66 |
Thickness | 16 ga / 1.5 mm |
Weight | 0.25 lb |
Series | Hol-Sealers |
Usage | 2-in. conduit holes |
Description
HOL-SEALERS Hole Seals,3.00 DIa.,Gray,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.