Shop All Cabinet Accessory
Nvent Hoffman
HOL-SEALERS Hole Seals, 2.50 Dia., Lt Gray, Steel
Mfr # AS150LG
Zoro # G8154284
Sold in multiples of 10 for $259.00
$259.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With 1 1/2 in Conduit Holes
- Sub-Category Hole Seals
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # AS150LG
- Zoro # G8154284
- UPC # 783510155810
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 2-1/2 in Dia. |
Min Hole Diameter | 51 mm |
Max Hole Diameter | 2 in |
Hol-Sealer Diameter | 2.5 in / 64 mm |
Details
Item | Hol-Sealrs Hole Seal,2.50 dia,Lt Gr,PK10 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | 1 1/2 in Conduit Holes |
Sub-Category | Hole Seals |
Color | Light Gray |
Gauge | 16 ga |
NEMA Enclosure Type | 3R |
Thickness | 16 ga / 1.5 mm |
Standards | UL 508A Component Recognized; Type 3R, 4, 12, 13; File No. E61997 (MS); UL 508A Component Recognized; Type 3R, 4, 4X, 12, 13; File No. E61997 (SS); Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 12, 13; NEMA/EEMAC Type 3R, 4, 12, 13; IEC 60529, IP66; Stainless Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 4X, 12, 13; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66 |
Weight | 0.18 lb |
Series | Hol-Sealers |
Usage | 1 1/2-in. conduit holes |
Description
Hol-Sealrs Hole Seal,2.50 dia,Lt Gr,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Dual Wall Heat Shrink Kit- 38 pcs- 4:1- 5/32" to 11/16"- Black (HS4-KIT-DW-BK-10PK)
- QUICKCABLE Primary Wire, 22 Gauge, White, 100ft. (230009-100)
- HUBBELL PREMISE WIRING Rack, Freestanding, Aluminum, 7in H, 19 in W (HPW84RR19)
- TEMPCO Wire, High Temperature (LDWR-1021)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x30 (UJ303018A)
- NVENT HOFFMAN INLINE, Type 4X, 150x150x120mm, SS Type 316L (LHC151512SS6)
- NVENT HOFFMAN Solar Shield Top, fits 600x200mm, Gray, Aluminum (ESSH6020)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 42.00x30.00x8.00, Gray, Steel (A42H30BLP)
- NVENT HOFFMAN Type 1 Pull Box Perforated Panel, Fits 6 (PB66PP)
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x600 (LWC236016)
- NVENT HOFFMAN Hinge-Cover Lift-Off, Type 3R, 12.00x10.00x6.00, Steel (A12R106HCLO)
- Nvent Hoffman Cabinet Accessory