Shop All Cabinet Accessory
Nvent Hoffman
HOL-SEALERS Hole Seals, 1.75 Dia., Lt Gray, Steel
Mfr # ASPBLG
Zoro # G8154327
Sold in multiples of 10 for $177.90
$177.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With 30.5 mm Pushbutton Holes
- Sub-Category Hole Seals
- Size 1-3/4 in Dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # ASPBLG
- Zoro # G8154327
- UPC # 783510155827
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 1-3/4 in Dia. |
Min Hole Diameter | 32 mm |
Hol-Sealer Diameter | 1.75 in / 44 mm |
Max Hole Diameter | 1.25 in |
Details
Item | Hol-Sealrs Hole Seal,1.75 dia,Lt Gr,PK10 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | 30.5 mm Pushbutton Holes |
Sub-Category | Hole Seals |
NEMA Enclosure Type | 3R |
Gauge | 16 ga |
Color | Light Gray |
Thickness | 16 ga / 1.5 mm |
Standards | UL 508A Component Recognized; Type 3R, 4, 12, 13; File No. E61997 (MS); UL 508A Component Recognized; Type 3R, 4, 4X, 12, 13; File No. E61997 (SS); Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 12, 13; NEMA/EEMAC Type 3R, 4, 12, 13; IEC 60529, IP66; Stainless Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 4X, 12, 13; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66 |
Weight | 0.10 lb |
Series | Hol-Sealers |
Usage | 30.5-mm pushbutton holes |
Description
Hol-Sealrs Hole Seal,1.75 dia,Lt Gr,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Electrical Box, 14.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (58371 1/2)
- ILSCO Permaground Aluminum Ground Clamp, PK4 (AGC-1-EC)
- HUBBELL PREMISE WIRING Surface Housing 4 Port (HSB4OW)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF0916413)
- NVENT HOFFMAN Finger Guards, fits Fan Pkg/Fan, Steel (AGARD10)
- NVENT HOFFMAN Concept Swing-Out Panels, Fits 12.00x12 (CSP1212)
- NVENT HOFFMAN Concept Hmi, Type 4,370x400x120mm, Lt G (CP374012)
- NVENT HOFFMAN Elbows, 8.00x8.00, Gray, Steel 45 deg. (F88LE45C)
- NVENT HOFFMAN Caster Kit, 3.00 Dia x3.72 h, Rubber (AC4M6SV)
- NVENT HOFFMAN Qline D, Type 4x, 160x80x85mm, Abs (Q1689ABDCC)
- Nvent Hoffman Cabinet Accessory