Shop All Cabinet Accessory
Nvent Hoffman
HOL-SEALERS Hole Seals, 1.38 Dia., Lt Gray, Steel
Mfr # AS050LG
Zoro # G8154939
original price:
$13.64
9% off
new price: $12.29
/pk 10, $1.23/ea
Sold in multiples of 10 for $122.90
$122.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With 1/2 in Conduit Holes
- Sub-Category Hole Seals
- Size 1.38 in Dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AS050LG
- Zoro # G8154939
- UPC # 783510155742
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 1.38 in Dia. |
Hol-Sealer Diameter | 1.38 in / 35 mm |
Min Hole Diameter | 22 mm |
Max Hole Diameter | 0.88 in |
Details
Item | Hol-Sealrs Hole Seal,1.38 dia,Lt Gr,PK10 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | 1/2 in Conduit Holes |
Sub-Category | Hole Seals |
Color | Light Gray |
Gauge | 16 ga |
NEMA Enclosure Type | 3R |
Thickness | 16 ga / 1.5 mm |
Standards | UL 508A Component Recognized; Type 3R, 4, 12, 13; File No. E61997 (MS); UL 508A Component Recognized; Type 3R, 4, 4X, 12, 13; File No. E61997 (SS); Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 12, 13; NEMA/EEMAC Type 3R, 4, 12, 13; IEC 60529, IP66; Stainless Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 4X, 12, 13; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66 |
Series | Hol-Sealers |
Weight | 0.06 lb |
Usage | 1/2-in. conduit holes |
Description
Hol-Sealrs Hole Seal,1.38 dia,Lt Gr,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 4-PLEX Accessory, Number of Gangs: 2 Polycarbonate, Smooth Finish, Brown (HBL4AP)
- SCHNEIDER ELECTRIC Empty pendant control station, Harmony XAC, plastic, yellow, 2 cut outs, for cable 7...13mm (XACB020)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5J63-71X)
- BRAH ELECTRIC A1 Series Replacement 3P Contact Kit for Cutler Hammer NEMA Size 3 (BEB6252)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 36.30x27.56x36.02, (PTHW362836G2)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x120. (F44T1120GV)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x24.0 (F66T124GVWK)
- NVENT HOFFMAN Powerglide Defeater Handle Kit, Black, S (AL55CWD)
- NVENT HOFFMAN Gauge Gland Plate, Type 4&Type 12, 8.98x7.23, Gray, Steel 12 (GP128)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A4AXFNPG)
- NVENT HOFFMAN Panels for Junction Boxes, fits 14x12, SS Type 304 (A14P12SS)
- Nvent Hoffman Cabinet Accessory