Shop All Cabinet Accessory
Nvent Hoffman
HOL-SEALERS Hole Seals, 0.56in Dia., Steel
Mfr # AS056M
Zoro # G7451159
product price: $15.15
/pk 10, $1.52/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With Micro
- Sub-Category Hole Seals
- Gauge 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AS056M
- Zoro # G7451159
- UPC # 783510155056
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 0.56 in Dia. |
Hol-Sealer Diameter | 0.8 in / 20 mm |
Min Hole Diameter | 14 mm |
Max Hole Diameter | 0.56 in |
Details
Item | Hol-Sealrs Hole Seal,0.56" dia.,Ste,PK10 |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | Micro |
Sub-Category | Hole Seals |
Gauge | 16 ga |
Color | Gray |
Thickness | 16 ga / 1.5 mm |
Standards | UL 508A Component Recognized; Type 3R, 4, 12, 13; File No. E61997 (MS); UL 508A Component Recognized; Type 3R, 4, 4X, 12, 13; File No. E61997 (SS); Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 12, 13; NEMA/EEMAC Type 3R, 4, 12, 13; IEC 60529, IP66; Stainless Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 4X, 12, 13; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66 |
Series | Hol-Sealers |
Weight | 0.03 lb |
Description
Hol-Sealrs Hole Seal,0.56 In. dia.,Ste,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND N4/12 Wiring Trough, 6 x 6 x 36, Steel/Gray (1486D36)
- RITTAL Support Arm Tubing, Support Arm Accessory, Aluminum (6206050)
- FLEX-STRUT Angle Splice, 4-Hole (FS-5109 E/G)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 0.14 In. Arm L (ZCE11)
- NVENT HOFFMAN Hazardous Location Heaters, 115v 50/60Hz, Aluminum (DAHHL200AC)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Type 4, 30.00x30.00x8.00, Gray, S (A30H30BLP3PT)
- NVENT HOFFMAN Fixed Wall-Mount Rack, 19", 20u, Black (E19FWM20U20)
- NVENT HOFFMAN Cross Fitting, 6.00x6.00, Fiberglass (F66WCFG)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4x, 2 (A24H3008SSLP)
- NVENT HOFFMAN Syspend Vhd-Motion Arm, Type 4, 10.18x30 (VHD26)
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP61)
- Nvent Hoffman Cabinet Accessory