Shop All Cabinet Accessory
Nvent Hoffman
HOL-SEALERS Hole Seals, 0.56in Dia., SS Type 304
Mfr # AS056MSS
Zoro # G7451247
product price: $37.55
/pk 10, $3.76/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish Polished
- For Use With Micro
- Sub-Category Hole Seals
- Gauge 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # AS056MSS
- Zoro # G7451247
- UPC # 783510155063
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 0.56 in Dia. |
Min Hole Diameter | 14 mm |
Max Hole Diameter | 0.56 in |
Hol-Sealer Diameter | 0.8 in / 20 mm |
Details
Item | Hol-Sealers Hole Seal,0.56" dia.,SS,PK10 |
Material | Stainless Steel 304 |
Finish | Polished |
For Use With | Micro |
Sub-Category | Hole Seals |
Gauge | 16 ga |
Color | Unpainted |
Thickness | 16 ga / 1.5 mm |
Standards | UL 508A Component Recognized; Type 3R, 4, 12, 13; File No. E61997 (MS); UL 508A Component Recognized; Type 3R, 4, 4X, 12, 13; File No. E61997 (SS); Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 12, 13; NEMA/EEMAC Type 3R, 4, 12, 13; IEC 60529, IP66; Stainless Steel Hole Seals; CSA File No. 42186; Type 3R, 4, 4X, 12, 13; NEMA/EEMAC Type 3R, 4, 4X, 12, 13; IEC 60529, IP66 |
Series | Hol-Sealers |
Weight | 0.04 lb |
Description
Hol-Sealers Hole Seal,0.56 In. dia.,SS,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 16 AWG, 100 ft, Red, Color-Coded PVC Insulation (C2065A.12.03)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP4836)
- ZORO SELECT Strut Chan, 4ft.L, Wht Paintd Steel, 14 ga. (FS-500SS WT 48.00)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 12,000 W Peak, 4,000 W Continuous, 0 Outlets (PICOGLF40W12V120V)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 8.00x6.0 (A864DL)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures, (AL32)
- NVENT HOFFMAN Qline D, Type 4x, 160x80x85mm, Abs (Q1689ABD)
- NVENT HOFFMAN Compact Axial Fans, 230v 50/60Hz (A4AXFN2)
- NVENT HOFFMAN Filter Fan Shrouds (HH13GS35001)
- NVENT HOFFMAN Concept Panels, Fits 42.00x30.00, Steel (CP4230G)
- TRIPP LITE Tripplite Kvm 1U Rackmount 17 Flat Pane (B020-008-17)
- Nvent Hoffman Cabinet Accessory