Shop All Cabinet Accessory
Nvent Hoffman
Hinged-Cover, w/Recessed Handle, Type
Mfr # A16N206LP
Zoro # G5860978
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A16N20MP
- Application Indoor
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A16N206LP
- Zoro # G5860978
- UPC # 783510799007
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 16 in |
Size | 16 x 20 x 6.62 in |
Depth | 6.63 in |
Width | 20 in |
Panel Size | 13.00 x 18.50 in / 330 x 470 mm |
Details
Item | Hinged-Cover,w/Recessed Handle,Type |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number A16N20MP |
Application | Indoor |
NEMA Enclosure Type | 1 |
Gauge | 16 ga, 14 ga |
Color | Gray |
Thickness | 16 ga / 1.52 mm |
Weight | 22 lb |
Standards | UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No. 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; CSA, File No. 42184: Type 1; IEC 60529, IP30 |
Protection Rating | NEMA Type 1; IP30 |
Stud Quantity | 4 |
Mounting | 13.88 x 15.00 in / 353 x 381 mm |
Panel Gauge | 14 |
Panel | A16N20MP |
Description
Hinged-Cover,w/Recessed Handle,Type
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J33)
- TECHFLEX Nomex Braided Sleeving, 3/8", Green (NXN0.38GN)
- QUICKCABLE Primary Wire, 16 Gauge, Red, 100ft. (230302-100)
- NVENT HOFFMAN Keylock Insert, NOVAL Accessory, Steel (CLKTM7)
- NVENT HOFFMAN HF Replacement Filters (89134426R)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Lt. Gray, ABS (HG0500504)
- NVENT HOFFMAN Hinge Retainers, 2.25x2.5x0.5, Polyester (AHGCLP)
- NVENT HOFFMAN Removable Hinge, w/Quick-Release Latch (A666DL)
- NVENT HOFFMAN Thermoelectric Condensate Manager, 3.25x7.44x2.50, Lt Gray, Steel (TEC200WCMSS4)
- NVENT HOFFMAN Qline D, Type 4x, 160x120x90mm, Polycarb (Q16129PCDCC)
- NVENT HOFFMAN HR Top-Mount Filter Fans, Lt. Gray, ABS (HR1616414)
- Nvent Hoffman Cabinet Accessory