Shop All Cabinet Accessory
Nvent Hoffman
Hinged-Cover with Recessed Handle, Type 1, 20.00x16.00x8.62, Gray, Ste
Mfr # A20N168LP
Zoro # G6815114
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A20N16MP
- Gauge 16 ga, 14 ga
- Depth 8.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A20N168LP
- Zoro # G6815114
- UPC # 783510809201
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Depth | 8.63 in |
Width | 16 in |
Height | 20 in |
Size | 20 x 16 x 8.62 in |
Panel Size | 17.00 x 14.50 in / 432 x 368 mm |
Details
Item | Hinged-Cover,w/Recessed Handle,Type |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number A20N16MP |
Gauge | 16 ga, 14 ga |
Color | Gray |
NEMA Enclosure Type | 1 |
Application | Indoor |
Thickness | 16 ga / 1.52 mm |
Standards | UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No. 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; CSA, File No. 42184: Type 1; IEC 60529, IP30 |
Weight | 26.60 lb |
Panel Gauge | 14 |
Panel | A20N16MP |
Stud Quantity | 4 |
Protection Rating | NEMA Type 1; IP30 |
Mounting | 17.88 x 11.00 in / 454 x 279 mm |
Description
Hinged-Cover,w/Recessed Handle,Type
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 7A, 600V AC, Non-Indicating (KLKR007)
- CARLON Electrical Box, 21 cu in, Switch Box, 1 Gang, PVC, Rectangular (B121ADJ)
- SQUARE D 63A Sw Kit W/4Hole Mtgred/Yellow Oper (VCF4)
- GE GE Pro 6-Outlet Surge Protector Wall Outlet Adapter, White, 38431 (38431)
- NVENT HOFFMAN Box Connector, 2.50x2.50, Gray, Steel (F22LB)
- NVENT HOFFMAN Single-Bay Frames, 1800x600x600mm, Lt Gray, Steel (PF1866)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, AB (HG0900403)
- NVENT HOFFMAN Screw Package, #10-32, Steel (AS1032250)
- NVENT HOFFMAN Full Back Panel, 869x869mm, Gray, Steel (PP99G)
- NVENT HOFFMAN Splitter Box, Type 1, 12.00x12.00x4.00 (ASB123R)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A36H30CLP3PT)
- Nvent Hoffman Cabinet Accessory