Shop All Cabinet Accessory
Nvent Hoffman
Hinged Cover Wiring Trough, Nema Type 12
Mfr # F88T24HC
Zoro # G5840346
Free Shipping & Returns
$360.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Size 8 x 8 x 24 in
- NEMA Enclosure Type 12
- Features Dust-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # F88T24HC
- Zoro # G5840346
- UPC # 783510167509
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Size | 8 x 8 x 24 in |
Height | 8 in |
Width | 8 in |
Depth | 24 in |
Details
Item | Hinged Cover Wiring Trough,Nema Type 12 |
Material | Mild Steel |
Finish | Galvanized |
NEMA Enclosure Type | 12 |
Features | Dust-Resistant |
Application | Indoor |
Gauge | 14 ga |
Color | Gray |
Standards | UL 870 Listed; File No. E27524; NEMA Type 12; JIC standards EGP-1-1967 and EMP-1-1967; CSA, File No. 42184, Type 1; IEC 60529, IP55 |
Thickness | 14 ga / 1.9 mm |
Type | Trough |
Weight | 21.30 lb |
Clamp Quantity | 2 |
Mounting Bracket Quantity | 2 |
Protection Rating | NEMA Type 12; IP60 |
Description
Hinged Cover Wiring Trough,Nema Type 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 1.51 In. L (1PL43)
- CANTEX Female Adapter, 1/2 In Conduit, PVC (5140043)
- AIROTRONICS Encapsulated Timer Rlay, 10A, Relay, 120VAC (TGKAD102S3/102S3EE1HS)
- DAYTON Non-Illum Selector Swtch, 22mm, 2 Pos, Levr (30G280)
- NVENT HOFFMAN Closure Plate, 12.00x12.00, Gray, Steel (F1212GCP)
- NVENT HOFFMAN Qline E, Type 4x, 175x125x99mm, Polycarb (Q181310PCECC)
- NVENT HOFFMAN Screw- or Hinge-Cover with Quick-Release Latch, Type 4X, 9.50x6.00x5.5 (A1066JFGQRPWR)
- NVENT HOFFMAN Syspend 281-Max Rotatable Elbow, 9.21x8 (S2MER)
- NVENT HOFFMAN Splitter Trough Block Assemblies, Aluminum (ASTB400)
- NVENT HOFFMAN Runway Overhead 12" Stack Kit, 12.00x (LST12B)
- NVENT HOFFMAN Flexible Fitting, 6.00x6.00, Rubber (F66WFF)
- Nvent Hoffman Cabinet Accessory